Zoro Homepage

Brass Ext, 6 In., Angled with Stylus

  • Mfr # 74BHE006BNZ

  • Zoro # G2927465


product price: $7.19
/ea

Key Features

Fits Brand
Guardair
For Use With
Blind Hole Safety Air Gun
Overall Length
7 1/2 in
Compatible with Product Type
Blind Hole Safety Air Gun
Compatible with Manufacturer Part Number
74BH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74BHE006BNZ
Zoro #
G2927465
UPC #
690773002853
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in

Details

Item
Air Gun Extension
Fits Brand
Guardair
For Use With
Blind Hole Safety Air Gun
Compatible with Product Type
Blind Hole Safety Air Gun
Compatible with Manufacturer Part Number
74BH
Material
Brass
Number of Pieces
1
Product Type
Air Gun Extension

Description

Air Gun Extension, Material Brass, Compatible with Manufacturer Part Number 74BH, For Use With Blind Hole Safety Air Gun, Overall Length 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.