Brass Nozzle
Mfr # 74HNB
Zoro # G9710364
product price: $14.89
/eaKey Features
Inlet Size
1/8 in MNPS
Fits Brand
Guardair
Number of Pieces
1
Compatible with Manufacturer Part Number
74H
Nozzle Tip Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74HNB
Zoro #
G9710364
UPC #
690773003102
Country of Origin
United States
Dimensions
Inlet Size
1/8 in MNPS
Overall Length
1 13/32 in
Details
Item
Air Gun Nozzle
Fits Brand
Guardair
Number of Pieces
1
Compatible with Manufacturer Part Number
74H
Nozzle Tip Material
Brass
Sound Level
102 dBA
Product Type
Air Gun Nozzle
OSHA Pressure Compliant
Yes
Compatible with Series
AirMiser Series
Output
0.4 lbf
Compatible with Product Type
Air Guns
Air Flow Pattern
Focused
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 74H, Compatible with Grainger Part Number 3MNR4, Nozzle Tip Material Brass, Tube Material Not Applicable, Overall Length 1 13/32 in, Inlet Size 1/8 in MNPS, OSHA Pressure Compliant Yes, Sound Level 102 dBA, Output 0.4 lbf, Air Outlet Size Not Applicable, Diameter Not Applicable, Air Flow Pattern Focused
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.