Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bristle Vacuum Floor Tool, 14"

  • Mfr # N692B

  • Zoro # G2288325


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Attachment Dia.
1-1/2"
Material
Metal
Length
14 in
Width
5 1/2 in
For Hose Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N692B
Zoro #
G2288325
UPC #
690773016706
Country of Origin
China

Dimensions

Attachment Dia.
1-1/2"
Length
14 in
Width
5 1/2 in
For Hose Diameter
1 1/2 in
Depth
5 in
Diameter
5 1/2 in

Details

Material
Metal
Fits Vacuum Brand
Guardair
For Vacuum Type
Shop Vacuum
Item
Floor Tools and Nozzles
For Use With
1-1/2" Vacuum Hose
Attachment Product Grouping
Floor Tools and Nozzles
Fits Vacuum Models
N301BCNED, N552BCNED
Type
Aluminum

Description

Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Metal, Length 14 in, Width 5 1/2 in, Depth 5 in, Diameter 5 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N301BCNED, N552BCNED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.