Zoro Homepage

Contain-It Kit

  • Mfr # 1520

  • Zoro # G210916006


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron, Plastic
For Use With
Metal Chips, Powders, Sand, Sawdust, Shavings
Includes
Flexible Vacuum Hose, Standard Cartridge Filter
Overall Length
13 3/4 in
Product Type
Contain-It Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520
Zoro #
G210916006
UPC #
690773033468
Country of Origin
United States

Dimensions

Overall Length
13 3/4 in

Details

Item
Contain-It Kit
Material
Cast Iron, Plastic
For Use With
Metal Chips, Powders, Sand, Sawdust, Shavings
Includes
Flexible Vacuum Hose, Standard Cartridge Filter
Product Type
Contain-It Kit
Compatible with Manufacturer Part Number
1500, 1510, 1548
Air Inlet
1/4 in FNPT

Description

Contain-It Kit, Hole Diameter Not Applicable, Shield Diameter Not Applicable, Shield Color Not Applicable, Material Cast Iron, Plastic, Compatible with Manufacturer Part Number 1500, 1510, 1548, For Use With Metal Chips, Powders, Sand, Sawdust, Shavings, Includes Flexible Vacuum Hose, Standard Cartridge Filter, Shim Thickness Not Applicable, Overall Length 13 3/4 in, Magnet Diameter Not Applicable, Tube Inner Diameter Not Applicable, Number of Outlets Not Applicable, Outlet Sizes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.