Zoro Homepage

Drum Liner, Plastic, PK5

  • Mfr # N610PB

  • Zoro # G1853192


product price: $70.19
/pk 5, $14.04/ea

Key Features

For Use With
Steel Drums
Material
LDPE
Capacity
10 gal
Characteristics
Disposable, Heat-Sealed, Liquid Tight
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N610PB
Zoro #
G1853192
UPC #
690773031761
Country of Origin
United States

Dimensions

Length
15 in
Width
15 in
Overall Height
2 in
Overall Width
4 in
For Drum Outside Diameter
23 in
Thickness
8 mil

Details

For Use With
Steel Drums
Item
Drum Liner
Material
LDPE
Capacity
10 gal
Characteristics
Disposable, Heat-Sealed, Liquid Tight
Color
Clear
Gauge
8 mil
Standards
FDA Approved
Liner Type
Flexible Drum Liner
Features
Contoured Fit, Disposable, Liquid Tight, Twist and Tie Off
Weight Capacity
1.2 lb
Maximum Temperature
175 Degrees F
For Drum Capacity
10 gal
Seam Construction
Seamed
Static Control Type
Not Antistatic
Bottom Shape
Round

Description

Drum Liner, Color Clear, For Drum Capacity 10 gal, For Drum Outside Diameter 23 in, Material LDPE, Overall Height 2 in, Seam Construction Seamed, Static Control Type Not Antistatic, Thickness 8 mil, Bottom Shape Round, Features Contoured Fit, Disposable, Liquid Tight, Twist and Tie Off, For Use With Steel Drums, Liner Type Flexible Drum Liner, Maximum Temperature 175 Degrees F, Overall Width 4 in, Standards FDA Approved, Weight Capacity 1.2 lb, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.