Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Liner, Plastic, PK5

  • Mfr # N620PB

  • Zoro # G1853253


product price: $89.79
/pk 5, $17.96/ea
Free Shipping & Returns

Key Features

For Use With
Steel Drums
Characteristics
Disposable, Heat-Sealed, Liquid Tight
Color
Clear
Material
LDPE
Gauge
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N620PB
Zoro #
G1853253
UPC #
690773031778
Country of Origin
United States

Dimensions

Width
20 in
Length
20 in
Overall Width
4 in
Overall Height
3 in
Thickness
8 mil
For Drum Outside Diameter
25 in

Details

For Use With
Steel Drums
Item
Drum Liner
Characteristics
Disposable, Heat-Sealed, Liquid Tight
Color
Clear
Material
LDPE
Gauge
8 mil
Capacity
20 gal
Standards
FDA Approved
Seam Construction
Seamed
Bottom Shape
Round
For Drum Capacity
20 gal
Static Control Type
Not Antistatic
Liner Type
Flexible Drum Liner
Features
Contoured Fit, Disposable, Liquid Tight, Twist and Tie Off
Maximum Temperature
175 Degrees F
Weight Capacity
3.1 lb

Description

Drum Liner, Color Clear, For Drum Capacity 20 gal, For Drum Outside Diameter 25 in, Material LDPE, Overall Height 3 in, Seam Construction Seamed, Static Control Type Not Antistatic, Thickness 8 mil, Bottom Shape Round, Features Contoured Fit, Disposable, Liquid Tight, Twist and Tie Off, For Use With Steel Drums, Liner Type Flexible Drum Liner, Maximum Temperature 175 Degrees F, Overall Width 4 in, Standards FDA Approved, Weight Capacity 3.1 lb, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.