Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Vacuum, 30 gal, 20 - 60 cfm

  • Mfr # PQ30C200

  • Zoro # G111998859


product price: $1,734.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Vacuum Pickup Type
Wet/Dry
Air Flow
20 - 60 cfm
Static Pressure
250 in
Tank Material
Steel
Tank Size
30 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PQ30C200
Zoro #
G111998859
UPC #
690773034151
Country of Origin
United States

Dimensions

Tank Size
30 gal
Vacuum Hose Dia.
2 in
Vacuum Hose Length
10 ft
Width
24 in
Length
24 in
Height
43 1/2 in
Air Hose Dia.
1/2 in
Air Hose Length
12 ft

Details

Item
Drum Vacuum
Vacuum Pickup Type
Wet/Dry
Air Flow
20 - 60 cfm
Static Pressure
250 in
Tank Material
Steel
Tank Dry Capacity
30 gal
Tank Wet Capacity
30 gal
Vacuum Collection Type
Drum
Weight
80 lb
Air Inlet
1/2 in FNPT
Minimum Air Compressor
4 hp
Inlet Connection Gender
Female
Includes
(4) 3 in Diameter Steel Swivel Casters, 1/2 in x 12 ft Air Supply Hose w/ 1/2 in MNPT Swivel Connectors, 2 in x 10 ft Standard Duty Vacuum Hose, 20/30/55 gal Wire Cage Coalescing Filter, 24 in Metal Crevice Tool, 4 ft Steel Wand w/ 12 in Wide Aluminum Floor Tool, Air Supply Shut-Off Valve w/ 1/2 in FNPT, Drum Dolly, 18-Gauge 30 gal Steel Drum, 30 gal Vacuum Generating Head w/ 2 in Vacuum Inlet
Inlet Connection Type
Quick Connect
Sound Level
88 dB
Inlet Air Flow
149 cfm
Vacuum Power Source
Pneumatic
Features
Generating Head
Vacuum Air Flow
149 cfm
Filter Efficiency
98% at 10 microns
Vacuum Filtration Type
Standard
Inlet Air Pressure
100 psi

Description

Meet the PowerQUAD Vacuum Family – the pinnacle of pneumatic vacuum technology. Engineered for exceptional performance, PowerQUAD Vacuums are ideal for vacuuming up chips, dust, debris, liquids, or sludge in industrial and commercial applications. Powered by compressed air, with no rotating parts, no motors to spark or burnout, and no electric cords, PowerQUAD Vacuums generate superior vacuum suction while delivering substantial operating cost savings. Available in 5, 10, 20, 30, and 55-gallon models. Kits include vacuum hose, air supply hose and accessories. Units feature exclusive GUARDAIR FOREVER WARRANTY. NON-RETURNABLE ITEMS.


  • • Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
  • • Advanced Noise Reduction: Ultra-quiet operation at 88 dBA or less -- 10–15 dB quieter than traditional vacuums.
  • • Intrinsically Safe: No electric motors, or risk of electrical sparks, no electric cords -- safe in both wet and dry locations.
  • • Customizable Performance: Tailor performance with three color-coded, easy-to-change nozzle sets to customize the level of compressed air savings and vacuum suction.
  • • Proprietary Design: Rugged, diecast aluminum, vacuum generating engine features unique 2-stage, multi-venturi design engineered to deliver superior performance.
  • • Versatile: Equipped with a liquid shutoff assembly -- suitable for both wet and dry wet applications.
  • • Compatible: Backwards compatible with all existing Guardair pneumatic vacuum components including drums, covers, attachments and accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.