Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Guardair 55 Gal Tank Size Drum Vacuum, Wet/Dry, 2 in Vacuum Hose Dia., 3/4 in FNPT, Bagless N551BC

55 Gal Tank Size Drum Vacuum, Wet/Dry, 2 in Vacuum Hose Dia., 3/4 in FNPT, Bagless (Discontinued)

  • Mfr # N551BC
  • Zoro # G7863003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N551BC
Zoro #
G7863003
UPC #
690773013668
Country of Origin
United States

Dimensions

Tank Size
55 gal
Vacuum Hose Dia.
2 in
Vacuum Hose Length
20 ft
Air Hose Length
20 ft
Air Hose Dia.
3/4 in

Details

Item
Drum Vacuum
Vacuum Pickup Type
Wet/Dry
Air Flow
89 cfm
Static Pressure
185 in
Tank Material
Steel
Tank Dry Capacity
55 gal
Tank Wet Capacity
55 gal
Vacuum Collection Type
Bagless
Vacuum Capacity
55 gal.
Static Water Lift
185"
Filter Type
Standard
Sound Level dBA
69/64/55 dBA
Minimum Air Compressor
15 hp
Application
Ideal for Vacuuming up Chips, Dust, Debris, Liquids or Sludge
Net Weight
121 lb.
Air Requirements
68 cfm
Includes
12 in W Metal Wet/Dry Floor Tool with 4 ft Wand, 24 in L Metal Crevice Tool, 3/4 in x 20 ft Air Supply Hose with Fittings
Air Inlet
3/4 in FNPT
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Horizontal Reach
20 ft.
Vacuum Filter
Cartridge
Sound Level
102 dB
Vacuum Air Flow
89 cfm
Inlet Air Pressure
100 psi
Inlet Connection Type
Threaded
Inlet Air Flow
68 cfm
Vacuum Filtration Type
Standard
Vacuum Power Source
Pneumatic
Inlet Connection Gender
Female

Description

Drum Vacuum, Vacuum Power Source Pneumatic, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 89 cfm, Static Pressure 185 in, Sound Level 102 dB, Tank Material Steel, Tank Size 55 gal, Tank Dry Capacity 55 gal, Tank Wet Capacity 55 gal, Vacuum Collection Type Bagless, Vacuum Hose Dia. 2 in, Vacuum Hose Length 20 ft, Minimum Air Compressor 15 hp, Air Hose Dia. 3/4 in, Air Hose Length 20 ft, Inlet Air Flow 68 cfm, Inlet Air Pressure 100 psi, Air Inlet 3/4 in FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.