Zoro Homepage

Dust Brush, 4 1/4 in L, Steel

  • Mfr # N636

  • Zoro # G2975515


product price: $59.89
/ea

Key Features

Attachment Dia.
1-1/2"
Material
Plastic
Length
5 in
Width
4 1/4 in
For Hose Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N636
Zoro #
G2975515
UPC #
690773014863
Country of Origin
United States

Dimensions

Attachment Dia.
1-1/2"
Length
5 in
Width
4 1/4 in
For Hose Diameter
1 1/2 in
Depth
4 in
Diameter
4 1/4 in

Details

Material
Plastic
Fits Vacuum Brand
Guardair
For Vacuum Type
Shop Vacuum
For Use With
1-1/2" Vacuum Hose
Item
Dust Brushes
Attachment Product Grouping
Dust Brushes
Fits Vacuum Models
N301BCXNED, N551BCXNED, N551DCNED, N552BCXNED
Type
Round, Aluminum

Description

Dust Brushes, For Hose Diameter 1 1/2 in, Material Steel, Length 5 in, Width 4 1/4 in, Depth 4 in, Diameter 4 1/4 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N301BCXNED, N551BCXNED, N551DCNED, N552BCXNED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.