Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic Air Gun, 36" Extension

  • Mfr # INF5036SS

  • Zoro # G3185104


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
In-Line
Body Material
Steel
Application
Roadwork and Concrete Repair, Surface Preparation
Outlet Size
1/2 in (F)NPT
Includes
Auxiliary Handle, Extension and Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INF5036SS
Zoro #
G3185104
UPC #
690773019813
Country of Origin
United States

Dimensions

Outlet Size
1/2 in (F)NPT
Overall Length
47 in
Extension Size
36 in
Air Gun Inlet Size
3/4 in (F)NPT
Nozzle Length
7 in
Overall Width
12 1/2 in
Air Inlet Size
3/4 in
Air Outlet Size
1/2 in

Details

Air Gun Body Style
In-Line
Body Material
Steel
Application
Roadwork and Concrete Repair, Surface Preparation
Includes
Auxiliary Handle, Extension and Nozzle
Air Inlet
3/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
121
Nozzle
Chisel Point
Standards
OSHA 1910.242(B)
Trigger
Lever
Air Gun Product Group
Air Gun
Item
Air Gun
Output
12 lbf
Air Consumption
185 scfm
Air Inlet Type
NPT
Maximum Inlet Pressure
120 psi
Air Inlet Gender
Female
Nozzle Tip Material
Hardened Steel
Chip Guard Included
No
Output Thrust
12 lbf
OSHA Pressure Compliant
Yes
Number of Nozzles Included
1
Air Flow Pattern
Focused
Sound Level
121 dB
Nozzle Angle
Straight
Nozzle Features
Safety Tip

Description

Air Gun, Number of Nozzles Included 1, Nozzle Length 7 in, Nozzle Tip Material Steel, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Chisel Point, Air Flow Pattern Focused, Sound Level 121 dB, OSHA Pressure Compliant Yes, Output Thrust 12 lbf, Body Material Steel, Air Inlet Size 3/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.