Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic Air Gun, 48" Extension

  • Mfr # INF5048AQF

  • Zoro # G2852927


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
In-Line
Body Material
Aluminum
Application
Heavy Duty Industrial and Construction Cleaning Applications, Quiet Force
Outlet Size
1/2 in (F)NPT
Includes
Auxiliary Handle, Extension and Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INF5048AQF
Zoro #
G2852927
UPC #
690773024251
Country of Origin
United States

Dimensions

Outlet Size
1/2 in (F)NPT
Overall Length
55 1/4 in
Air Gun Inlet Size
3/4 in (F)NPT
Extension Size
48 in
Overall Width
12 1/2 in
Nozzle Length
7 in
Air Inlet Size
3/4 in
Air Outlet Size
1/2 in

Details

Air Gun Body Style
In-Line
Body Material
Aluminum
Application
Heavy Duty Industrial and Construction Cleaning Applications, Quiet Force
Includes
Auxiliary Handle, Extension and Nozzle
Air Inlet
3/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
101
Nozzle
Quiet Force
Standards
OSHA 1910.242(B), OSHA 1910.95(A)
Trigger
Lever
Air Gun Product Group
Air Gun
Air Consumption
130 cfm
Item
Air Gun
Output
185 psi
OSHA Pressure Compliant
Yes
Air Inlet Gender
Female
Chip Guard Included
No
Nozzle Angle
Straight
Sound Level
101 dB
Maximum Inlet Pressure
120 psi
Nozzle Tip Material
Aluminum
Output Thrust
7.1 lbf
Air Flow Pattern
Focused
Air Inlet Type
NPT
Number of Nozzles Included
1
Nozzle Features
Safety Tip

Description

Air Gun, Number of Nozzles Included 1, Nozzle Length 7 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Quiet Force, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 7 lbf, Body Material Aluminum, Air Inlet Size 3/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.