Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic Air Gun, 72" Extension

  • Mfr # INF5072SS

  • Zoro # G0461334


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Ergonomic
Body Material
Steel
Application
Roadwork and Concrete Repair, Surface Preparation
Outlet Size
3/4 in (F)NPT
Includes
Auxiliary Handle, Extension and Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INF5072SS
Zoro #
G0461334
UPC #
690773019844
Country of Origin
United States

Dimensions

Outlet Size
3/4 in (F)NPT
Overall Length
83 in
Nozzle Length
5 3/4 in
Extension Size
72 in
Air Gun Inlet Size
3/4 in (F)NPT
Overall Width
12 1/2 in
Air Outlet Size
3/4 in
Air Inlet Size
3/4 in

Details

Air Gun Body Style
Ergonomic
Body Material
Steel
Application
Roadwork and Concrete Repair, Surface Preparation
Includes
Auxiliary Handle, Extension and Nozzle
Air Inlet
3/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
121
Nozzle
Chisel Point
Standards
OSHA 1910.242(B)
Trigger
Lever
Item
Air Gun
Output
12 lbf
Air Gun Product Group
Air Gun
Air Consumption
185 scfm
Air Flow Pattern
Focused
Nozzle Features
Safety Tip
Chip Guard Included
No
Maximum Inlet Pressure
120 psi
Output Thrust
12 lbf
Nozzle Angle
Straight
Nozzle Tip Material
Hardened Steel
Sound Level
121 dB
Air Inlet Gender
Female
Number of Nozzles Included
1
OSHA Pressure Compliant
Yes
Air Inlet Type
NPT

Description

Air Gun, Number of Nozzles Included 1, Nozzle Length 5 3/4 in, Nozzle Tip Material Steel, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Chisel Point, Air Flow Pattern Focused, Sound Level 121 dB, OSHA Pressure Compliant Yes, Output Thrust 12 lbf, Body Material Steel, Air Inlet Size 3/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.