Zoro Homepage

Ergonomic Air Gun

  • Mfr # LZR600

  • Zoro # G2549206


product price: $22.69
/ea

Key Features

Air Gun Body Style
Ergonomic
Body Material
Aluminum
Application
Automotive and Industrial Cleaning Applications, DIY
Outlet Size
1/8 in (F)NPT
Includes
Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZR600
Zoro #
G2549206
UPC #
690773019059
Country of Origin
China

Dimensions

Outlet Size
1/8 in (F)NPT
Overall Length
5 1/4 in
Nozzle Length
3/8 in
Air Gun Inlet Size
1/4 in (F)NPT
Overall Width
3 3/8 in
Extension Size
0
Air Inlet Size
1/4 in
Air Outlet Size
1/8 in

Details

Air Gun Body Style
Ergonomic
Body Material
Aluminum
Application
Automotive and Industrial Cleaning Applications, DIY
Includes
Nozzle
Air Inlet
1/4 in NPT Female
Color
Gray
Max. Inlet Pressure
120 psi
Max. dBA
100
Nozzle
Venturi
Standards
OSHA 1910.242(B)
Trigger
Button
Output
0.6 lbf
Air Gun Product Group
Air Gun
Air Consumption
8 scfm
Item
Air Gun
Maximum Inlet Pressure
120 psi
Nozzle Angle
Straight
Nozzle Features
Safety Tip
Air Inlet Type
NPT
Output Thrust
0.6 lbf
Chip Guard Included
No
Sound Level
100 dB
OSHA Pressure Compliant
Yes
Air Inlet Gender
Female
Nozzle Tip Material
Brass
Number of Nozzles Included
1
Air Flow Pattern
Focused

Description

Air Gun, Number of Nozzles Included 1, Nozzle Length 3/8 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 100 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.