Zoro Homepage

Extension Wand, 20", 1-1/4" Hose

  • Mfr # N842

  • Zoro # G1721447


product price: $21.49
/ea

Key Features

Attachment Dia.
1-1/4"
Material
Plastic
Length
20 in
Width
1 1/2 in
For Hose Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N842
Zoro #
G1721447
UPC #
690773017840
Country of Origin
United States

Dimensions

Attachment Dia.
1-1/4"
Length
20 in
Width
1 1/2 in
For Hose Diameter
1 1/4 in
Depth
1 1/4 in
Diameter
1 1/2 in

Details

Material
Plastic
Fits Vacuum Brand
Guardair
For Vacuum Type
Shop Vacuum
For Use With
1-1/4" Hose
Item
Extension Wands
Attachment Product Grouping
Extension Wands
Fits Vacuum Models
N552BC
Type
Plastic

Description

Extension Wands, For Hose Diameter 1 1/4 in, Material Plastic, Length 20 in, Width 1 1/2 in, Depth 1 1/4 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N552BC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.