Filter, 8-1/8 In. L, 7-1/4 In. W
Mfr # MV2000F1
Zoro # G4629983
product price: $74.99
/eaKey Features
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Guardair
Fits Vacuum Models
BH4000, CS3000, MV2000, MV2000NED. CS3000NED, N051M, N051MC, N101DC, N101SC
Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MV2000F1
Zoro #
G4629983
UPC #
690773026583
Country of Origin
United States
Dimensions
Height
7 1/4 in
Length
8 1/8 in
Width
10"
Size
8.12 x 7.25 x 7.25 inch
Width/Diameter
7 1/4 in
Details
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Guardair
Fits Vacuum Models
BH4000, CS3000, MV2000, MV2000NED. CS3000NED, N051M, N051MC, N101DC, N101SC
Filtration Type
Standard
Filter Pickup Type
Wet/Dry
Filter Material
Paper
Filter Type
Cartridge Filter
Item
Cartridge Filter
For Use With
Mfr. No. MV2000
Filter Reusability
Reusable
Filter Efficiency
77% at 0.8 micron
Type
Accessories
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models BH4000, CS3000, CS3000NED, MV2000, MV2000NED, N051M, N051MC, N101DC, N101SC, PQ05H125, PQ10C125, PQ10C150, PQ10H150, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 77 Percent at 0.8 microns, Filter Material Paper, Filter Reusability Reusable, Height 7 1/4 in, Length 8 1/8 in, Width/Diameter 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.