Zoro Homepage

Filter Cleaning Gun, w/24" Extension

  • Mfr # 900FG024

  • Zoro # G6934553


product price: $48.79
/ea

Key Features

Air Gun Body Style
Thumb Switch
Body Material
Aluminum
Application
General Maintenance and Automotive Use
Overall Length
27"
Max. dBA
92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900FG024
Zoro #
G6934553
UPC #
690773031914
Country of Origin
United States

Dimensions

Overall Length
27"
Extension Size
24"
Air Gun Inlet Size
1/4" (F)NPT

Details

Air Gun Body Style
Thumb Switch
Body Material
Aluminum
Application
General Maintenance and Automotive Use
Max. dBA
92
Nozzle
Multi Port
Trigger
Thumb
Air Consumption
24 cfm

Description

Filter Cleaning Gun,w/24" Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.