Zoro Homepage

Flexible GunVac w/ Contain-It Kit

  • Mfr # 1524

  • Zoro # G210916075


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Body Material
Metal
Includes
1 1/4 in ID x 10 ft Vacuum Hose, 1 1/4 in Vacuum Hose Cuff, 18 in Flexible Metal Extension with Tapered Inlet, 5 gal Container, Flexible GunVac, Standard Cartridge Filter, Vacuum Hose Clamp, Weighted Lid
Overall Length
13 3/4 in
Air Inlet
1/4 in FNPT
Extension Size
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1524
Zoro #
G210916075
UPC #
690773033482
Country of Origin
United States

Dimensions

Overall Length
13 3/4 in
Extension Size
18 in
Overall Width
13 3/4 in
Air Outlet Size
1 1/4 in
Air Inlet Size
1/4 in
Pistol Grip Trigger Length
2 in

Details

Body Material
Metal
Includes
1 1/4 in ID x 10 ft Vacuum Hose, 1 1/4 in Vacuum Hose Cuff, 18 in Flexible Metal Extension with Tapered Inlet, 5 gal Container, Flexible GunVac, Standard Cartridge Filter, Vacuum Hose Clamp, Weighted Lid
Air Inlet
1/4 in FNPT
Item
Handheld Vacuum with Contain-It Kit
Air Consumption
29 cfm
Air Inlet Type
NPT
Air Inlet Gender
Female
Sound Level
89 dB
Chip Guard Included
No
Number of Nozzles Included
0
Maximum Inlet Pressure
150 psi
Compatible with Manufacturer Part Number
1500, 1510, 1548
Material
Cast Iron, Plastic
For Use With
Metal Chips, Powders, Sand, Sawdust, Shavings
Product Type
Contain-It Kit

Description

Handheld Vacuum with Contain-It Kit, Hole Diameter Not Applicable, Shield Diameter Not Applicable, Shield Color Not Applicable, Material Cast Iron, Plastic, Compatible with Manufacturer Part Number 1500, 1510, 1548, For Use With Metal Chips, Powders, Sand, Sawdust, Shavings, Includes 1 1/4 in ID x 10 ft Vacuum Hose, 1 1/4 in Vacuum Hose Cuff, 18 in Flexible Metal Extension with Tapered Inlet, 5 gal Container, Flexible GunVac, Standard Cartridge Filter, Vacuum Hose Clamp, Weighted Lid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.