Zoro Homepage

Force 5 W/ 90In Alum Ext, Venturi Nozzle

  • Mfr # F5096AA

  • Zoro # G1178427


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Aluminum
Number of Pieces
1
Nozzle Tip Material
Aluminum
Overall Length
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5096AA
Zoro #
G1178427
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
90 in

Details

Item
Force 5 W/ 90In Alum Ext, Venturi Nozzle
Tube Material
Aluminum
Number of Pieces
1
Nozzle Tip Material
Aluminum

Description

Force 5 W/ 90In Alum Ext, Venturi Nozzle, Nozzle Tip Material Aluminum, Tube Material Aluminum, Overall Length 90 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.