Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Flat Utility Tool, 3-1/2 In. L

  • Mfr # 14VA09

  • Zoro # G2527603


product price: $48.29
/ea

Key Features

Material
Plastic
Color
Black
Length
3 1/2 in
Application
Vacuming
For Use With
Vacuuming Floors or Other Flat Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14VA09
Zoro #
G2527603
UPC #
690773011480
Country of Origin
United States

Dimensions

Length
3 1/2 in
Overall Length
7 1/2 in

Details

Item
Flat Utility Tool
Material
Plastic
Color
Black
Application
Vacuming
For Use With
Vacuuming Floors or Other Flat Surfaces
Inlet
1-1/4 in
Standards
OSHA
Includes
Heavy Duty Flat Utility Tool
Product Type
Flat Utility Tool
Number of Pieces
1
Compatible with Manufacturer Part Number
1500, 1510

Description

Flat Utility Tool, Material Plastic, Compatible with Manufacturer Part Number 1500, 1510, For Use With Vacuuming Floors or Other Flat Surfaces, Includes Heavy Duty Flat Utility Tool, Overall Length 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.