Zoro Homepage

Hose Barb, 3/8 In., Male, High Flow Connect

  • Mfr # 38H04M

  • Zoro # G2927499


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Fits Brand
Guardair
Includes
3/8 in Hose Barb Male High Flow Connector
Number of Pieces
1
Product Type
Hose Barb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38H04M
Zoro #
G2927499
UPC #
690773002372
Country of Origin
United States

Dimensions

Overall Length
1 29/32 in

Details

Fits Brand
Guardair
Item
Hose Barb
Includes
3/8 in Hose Barb Male High Flow Connector
Number of Pieces
1
Product Type
Hose Barb
Material
Steel
For Use With
Guardair Safety Air Gun
Compatible with Series
High Flow Series Couplers
Compatible with Product Type
Safety Air Gun

Description

Hose Barb, Material Steel, For Use With Guardair Safety Air Gun, Includes 3/8 in Hose Barb Male High Flow Connector, Overall Length 1 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.