Zoro Homepage

Lazer, Alum Extension, Alum Nozzle, 6" L

  • Mfr # LZRE006AA

  • Zoro # G0032492


product price: $18.19
/ea

Key Features

Length
6 in
Tube Material
Aluminum
Diameter
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZRE006AA
Zoro #
G0032492
UPC #
690773019622
Country of Origin
United States

Dimensions

Length
6 in
Diameter
0.7 in

Details

Item
Lazer,Alum Extension,Alum Nozzle,6" L
Tube Material
Aluminum

Description

Lazer,Alum Extension,Alum Nozzle,6 In. L, Tube Material Aluminum, Diameter 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.