Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long John Air Gun And Air Hose, 24"

  • Mfr # 75LJ024AANH

  • Zoro # G8780593


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Aluminum
Application
Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas
Includes
Hanging Hook; (1) 12 ft. Air Hose
Overall Length
27.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75LJ024AANH
Zoro #
G8780593
UPC #
690773026385
Country of Origin
United States

Dimensions

Overall Length
27.8"

Details

Body Material
Cast Aluminum
Application
Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas
Includes
Hanging Hook; (1) 12 ft. Air Hose
Item
Long John 24" Air Gun And Air Hose

Description

Long John 24 In. Air Gun And Air Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.