Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long John W/ 24InSteel Ext, Steel Nozzle

  • Mfr # 75LJ024SS

  • Zoro # G0636450


product price: $60.89
/ea

Key Features

Air Consumption
34 cfm
Application
Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Tanks, Rafters as Well as Machinery and Storage Areas
Includes
Extension and Nozzle, Hanging Hook
Standards
OSHA 1910.242(B)
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75LJ024SS
Zoro #
G0636450
UPC #
690773010889
Country of Origin
United States

Dimensions

Overall Width
6 1/2 in
Overall Length
27 3/8 in
Nozzle Length
2 1/2 in
Extension Size
24 in
Pistol Grip Trigger Length
2 1/2 in
Air Inlet Size
1/4 in

Details

Item
Air Gun
Air Consumption
34 cfm
Application
Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Tanks, Rafters as Well as Machinery and Storage Areas
Includes
Extension and Nozzle, Hanging Hook
Standards
OSHA 1910.242(B)
Color
Silver
Nozzle Tip Material
Steel
Air Flow Pattern
Focused
Nozzle Angle
Straight
Body Material
Aluminum
Nozzle
Venturi
Air Inlet Type
NPT
OSHA Pressure Compliant
Yes
Air Inlet
1/4 in NPT Female
Sound Level
107 dB
Air Inlet Gender
Female
Maximum Inlet Pressure
120 psi
Number of Nozzles Included
1
Chip Guard Included
No
Output Thrust
2 lbf
Nozzle Features
Safety Tip

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 1/2 in, Nozzle Tip Material Steel, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 107 dB, OSHA Pressure Compliant Yes, Output Thrust 2 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.