Long Trigger w/ Rivet
Mfr # TRP02
Zoro # G2927569
product price: $8.89
/eaKey Features
Fits Brand
Guardair
Includes
Rivet
Repairs Parts for
Trigger
Compatible with Product Type
Safety Air Gun
For Use With
Guardair Safety Air Gun
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRP02
Zoro #
G2927569
UPC #
690773023308
Country of Origin
United States
Dimensions
Overall Length
5 13/32 in
Details
Fits Brand
Guardair
Item
Air Gun Trigger
Includes
Rivet
Repairs Parts for
Trigger
Compatible with Product Type
Safety Air Gun
For Use With
Guardair Safety Air Gun
Number of Pieces
2
Product Type
Air Gun Trigger
Description
Air Gun Trigger, For Use With Guardair Safety Air Gun, Includes Rivet, Overall Length 5 13/32 in, Repairs Parts for Trigger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.