Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Material Mover Kit, 2-1/2" dia.

  • Mfr # MM450

  • Zoro # G3924390


product price: $1,866.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Dry
Static Pressure
33"
Vacuum Hose Dia.
2-1/2"
Vacuum Collection Type
Bagless
Vacuum Hose Length
15 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM450
Zoro #
G3924390
UPC #
690773031327
Country of Origin
United States

Dimensions

Vacuum Hose Dia.
2-1/2"
Vacuum Hose Length
15 ft.
Width
7"
Length
25-1/2"
Height
2-1/2"
For Hose Diameter
2 1/2 in

Details

Item
Material Mover Kit
Vacuum Pickup Type
Dry
Static Pressure
33"
Vacuum Collection Type
Bagless
Weight
22.5 lb.
Inlet Air Flow
360 cfm
Inlet Connection Gender
Female
Sound Level
110dBA
Vacuum Air Flow
360 cfm
Features
Flexible Hose
Vacuum Power Source
Pneumatic
Includes
(4) Floor Nozzles, 4 ft Polycarbonate Vacuum Wand, Clamps
Minimum Air Compressor
25 HP
Inlet Air Pressure
120 psi
Air Inlet
3/4" FNPT
Vacuum Filtration Type
Standard
Inlet Connection Type
Threaded
For Vacuum Type
Drum Top Heads
Fits Vacuum Brand
Guardair
Fits Vacuum Models
CS3000

Description

Material Mover Kit, For Hose Diameter 2 1/2 in, Includes (4) Floor Nozzles, 4 ft Polycarbonate Vacuum Wand, Clamps, For Vacuum Type Drum Top Heads, Fits Vacuum Brand Guardair, Fits Vacuum Models CS3000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.