Zoro Homepage

Material Mover Kit, 2-1/2" dia.

  • Mfr # MM850

  • Zoro # G3924424


product price: $1,898.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Dry
Static Pressure
62"
Vacuum Hose Dia.
2-1/2"
Vacuum Collection Type
Bagless
Vacuum Hose Length
15 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM850
Zoro #
G3924424
UPC #
690773031372
Country of Origin
United States

Dimensions

Vacuum Hose Dia.
2-1/2"
Vacuum Hose Length
15 ft.
Width
7"
Length
25-1/2"
Height
2-1/2"
For Hose Diameter
2 1/2 in

Description

Material Mover Kit, For Hose Diameter 2 1/2 in, Includes (8) Floor Nozzles, 4 ft Polycarbonate Vacuum Wand, Clamps, For Vacuum Type Drum Top Heads, Fits Vacuum Brand Guardair, Fits Vacuum Models CS3000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.