Zoro Homepage

Multi-purpose Swivel Brush

  • Mfr # 1410A08

  • Zoro # G2927526


product price: $8.59
/ea

Key Features

Fits Brand
Guardair
Application
Cleaning
Compatible with Manufacturer Part Number
1500, 1510
Product Type
Air Gun Brush
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410A08
Zoro #
G2927526
UPC #
690773011312
Country of Origin
United States

Dimensions

Overall Length
4 19/32 in

Details

Fits Brand
Guardair
Item
Air Gun Brush
Application
Cleaning
Compatible with Manufacturer Part Number
1500, 1510
Product Type
Air Gun Brush
Number of Pieces
1
Compatible with Product Type
Air Guns
Compatible Grainger Part Number
3APY2, 3APY3

Description

Air Gun Brush, Compatible with Manufacturer Part Number 1500, 1510, Compatible with Grainger Part Number 3APY2, 3APY3, Overall Length 4 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.