Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Hose, 3/8 In. x 50 Ft., 3/8 In. NPT

  • Mfr # 38X50B03

  • Zoro # G8340674


product price: $103.99
/ea
Free Shipping & Returns

Key Features

For Use With
Garages, Production Lines, Service Stations
Overall Length
600 in
Fits Brand
Guardair
Material
Nylon
Application
Automotive, Fuel, Industrial, Instrumentation, Lube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38X50B03
Zoro #
G8340674
UPC #
690773018793
Country of Origin
United States

Dimensions

Overall Length
600 in

Details

Item
Nylon Hose
For Use With
Garages, Production Lines, Service Stations
Fits Brand
Guardair
Material
Nylon
Application
Automotive, Fuel, Industrial, Instrumentation, Lube
Includes
3/8 in x 50 ft ,3/8 in NPT Nylon Hose
Number of Pieces
1
Product Type
Nylon Hose

Description

Nylon Hose, Material Nylon, For Use With Garages, Production Lines, Service Stations, Includes 3/8 in x 50 ft ,3/8 in NPT Nylon Hose, Overall Length 600 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.