Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Vacuum Drum, Steel, 20 gal, Unlined, Black

  • Mfr # N200

  • Zoro # G1836112


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Vacuum Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
20 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N200
Zoro #
G1836112
UPC #
690773031679
Country of Origin
United States

Dimensions

Overall Height
21 in
Outside Dia.
19 2/5 in
Inside Dia.
19.4 in
Height
21 in
Bottom Inside Diameter
19 3/8 in
Top Outside Diameter
19 3/8 in

Details

Drum Item
Vacuum Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
20 gal
Lined/Unlined
Unlined
Drum Color
Black
Gauge
19
Weight
21.3 lb
For Use With
Mfr. No. N201DC, Mfr. No. N201SC
Drum Lid Closure
Screw On Lid
Gasket Material
Neoprene
Load Capacity
20 gal
Drum Cover Color
Black
Includes
Air Hose, Drum, Filter, Generating Head, Lid, Plastic Crevice Tool, Plastic Wand, Round Brush Tool, Vacuum Hose, Wide Plastic Utility Tool
Drum Lid Color
Black
Item
Vacuum Drum
Container Type
Drum
Drum Material
Steel
Seal Material
Neoprene Rubber
Interior Lining
Epoxy Phenolic
Weight Capacity
167 lb
Volume Capacity
20 gal
Cover Color
Black
Body Material Gauge
18 ga
For Holding
Wet/Dry Vacuum Material
Empty Container Weight
21.3 lb
For Vacuum Type
Pneumatic Wet/Dry Vacuums
Compatible Vacuum Manufacturer Part Number
N201DC, N201SC

Description

Vacuum Drum,21 in H,Black,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.