Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Vacuum Drum, Steel, 5 gal, Unlined, Black

  • Mfr # N050

  • Zoro # G1836191


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Vacuum Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
5 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N050
Zoro #
G1836191
UPC #
690773031525
Country of Origin
United States

Dimensions

Overall Height
10 1/4 in
Inside Dia.
14.75 in
Outside Dia.
14 3/4 in
Height
10 1/4 in
Bottom Inside Diameter
14 3/4 in
Top Outside Diameter
14 3/4 in

Details

Drum Item
Vacuum Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
5 gal
Lined/Unlined
Unlined
Drum Color
Black
Gauge
19
Drum Lid Closure
Screw On Lid
Drum Lid Color
Black
For Use With
Mfr. No. N051MC
Gasket Material
Neoprene
Load Capacity
5 gal
Drum Cover Color
Black
Includes
5 Gallon Canister Assembly
Weight
7.2 lb
Item
Vacuum Drum
Compatible Vacuum Manufacturer Part Number
N051MC
Cover Color
Black
Body Material Gauge
20 ga
Drum Material
Steel
Seal Material
Neoprene Rubber
For Vacuum Type
Pneumatic Wet/Dry Vacuums
Drum Closure
Side Latches
Weight Capacity
42 lb
Empty Container Weight
7.2 lb
For Holding
Wet/Dry Vacuum Material
Interior Lining
Epoxy Phenolic
Volume Capacity
5 gal

Description

Vacuum Drum,10 1/4 in H,Black,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.