Zoro Homepage

PalmJet Safety Air Gun, Straight, 24"

  • Mfr # GA4424S

  • Zoro # G6934291


product price: $45.89
/ea

Key Features

Air Gun Body Style
Ergonomic
Body Material
Polypropylene
Application
Cleaning the Tightest Cavities
Includes
Extension and Star Tip Nozzle, Hanging Hook
Overall Length
29 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA4424S
Zoro #
G6934291
UPC #
690773030856
Country of Origin
United States

Dimensions

Overall Length
29 3/4 in
Extension Size
24 in
Air Gun Inlet Size
1/4" (F)NPT
Nozzle Length
1 in
Overall Width
4 3/8 in
Air Inlet Size
1/4 in

Details

Air Gun Body Style
Ergonomic
Body Material
Polypropylene
Application
Cleaning the Tightest Cavities
Includes
Extension and Star Tip Nozzle, Hanging Hook
Air Inlet
1/4 in NPT Female
Max. dBA
85
Nozzle
Star Tip
Standards
OSHA Compliant
Trigger
Extended
Air Consumption
6 cfm
Item
Air Gun
OSHA Pressure Compliant
Yes
Air Inlet Type
NPT
Nozzle Tip Material
Stainless Steel
Output Thrust
0.4 lbf
Number of Nozzles Included
1
Nozzle Features
Star Tip
Chip Guard Included
No
Air Flow Pattern
Focused
Nozzle Angle
Straight
Air Inlet Gender
Female
Sound Level
85 dB

Description

Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 1 in, Nozzle Tip Material Stainless Steel, Nozzle Angle Straight, Nozzle Features Star Tip, Nozzle Star Tip, Air Flow Pattern Focused, Sound Level 85 dB, OSHA Pressure Compliant Yes, Output Thrust 0 lbf, Body Material Polypropylene, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.