Zoro Homepage

Pistol Grip Air Gun, 12" Extension

  • Mfr # U80LJ012AA3

  • Zoro # G4832362


product price: $58.19
/ea

Key Features

Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Aluminum
Application
Low Noise
Outlet Size
3/4"-32 (F)NPT
Includes
Extension and Nozzle, Hanging Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U80LJ012AA3
Zoro #
G4832362
UPC #
690773012708
Country of Origin
United States

Dimensions

Outlet Size
3/4"-32 (F)NPT
Overall Length
15 3/8 in
Nozzle Length
1 1/2 in
Extension Size
12 in
Air Gun Inlet Size
3/8 in (F)NPT
Overall Width
6 5/8 in
Air Outlet Size
3/4 in
Air Inlet Size
3/8 in
Pistol Grip Trigger Length
4 in

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Conical Tip Prevents Nozzle Blockage, Noise Reducing, Superior Thrust, Nozzle Whisper Jet, Air Flow Pattern Focused, Sound Level 97 dB, OSHA Pressure Compliant Yes, Output Thrust 2 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.