Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Air Gun, 24" Extension

  • Mfr # 80LJ024AA

  • Zoro # G2806343


product price: $45.29
/ea

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Cleaning and Blowing Debris, Low Noise Nozzle
Outlet Size
3/4"-32
Includes
Extension and Nozzle, Hanging Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80LJ024AA
Zoro #
G2806343
UPC #
690773006509
Country of Origin
United States

Dimensions

Outlet Size
3/4"-32
Overall Length
27 1/2 in
Air Gun Inlet Size
1/4 in (F)NPT
Extension Size
24 in
Nozzle Length
1 1/2 in
Overall Width
6 5/8 in
Air Inlet Size
1/4 in
Air Outlet Size
3/4 in
Pistol Grip Trigger Length
2 1/2 in

Details

Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Cleaning and Blowing Debris, Low Noise Nozzle
Includes
Extension and Nozzle, Hanging Hook
Air Inlet
1/4 in NPT Female
Color
Gray
Max. Inlet Pressure
120 psi
Max. dBA
99
Nozzle
Safety, Whisper Jet
Standards
OSHA 1910.242(B), OSHA 1910.95(A)
Trigger
Lever
Output
1.5 lbf
Item
Air Gun
Air Consumption
29 scfm
Air Gun Product Group
Air Gun
Air Inlet Type
NPT
Chip Guard Included
No
Output Thrust
1.5 lbf
Air Flow Pattern
Focused
Sound Level
99 dB
OSHA Pressure Compliant
Yes
Nozzle Features
Conical Tip Prevents Nozzle Blockage, Noise Reducing, Superior Thrust
Air Inlet Gender
Female
Maximum Inlet Pressure
120 psi
Nozzle Tip Material
Aluminum
Nozzle Angle
Straight
Number of Nozzles Included
1

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Conical Tip Prevents Nozzle Blockage, Noise Reducing, Superior Thrust, Nozzle Safety, Whisper Jet, Air Flow Pattern Focused, Sound Level 99 dB, OSHA Pressure Compliant Yes, Output Thrust 2 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.