Zoro Homepage

Pistol Grip Air Gun, 24" Extension

  • Mfr # F5024AA

  • Zoro # G2705945


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Rugged, Lightweight, Pistol Grip
Body Material
Aluminum
Application
Heavy Duty Industrial and Construction Cleaning Applications
Outlet Size
1/2 in (F)NPT
Includes
Auxiliary Handle, Extension and Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5024AA
Zoro #
G2705945
UPC #
690773018809
Country of Origin
United States

Dimensions

Outlet Size
1/2 in (F)NPT
Overall Length
36 in
Extension Size
24 in
Air Gun Inlet Size
3/4 in (F)NPT
Nozzle Length
5 3/4 in
Overall Width
12 1/2 in
Air Outlet Size
1/2 in
Pistol Grip Trigger Length
6 in
Air Inlet Size
3/4 in

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 5 3/4 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 121 dB, OSHA Pressure Compliant Yes, Output Thrust 14 lbf, Body Material Aluminum, Air Inlet Size 3/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.