Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Air Gun, 24" Extension

  • Mfr # HYD024SSA

  • Zoro # G4484024


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Mobile Applications
Outlet Size
1/2 in (F)NPT
Includes
Auxiliary Handle, Extension and Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYD024SSA
Zoro #
G4484024
UPC #
690773024459
Country of Origin
United States

Dimensions

Outlet Size
1/2 in (F)NPT
Overall Length
38 in
Air Gun Inlet Size
3/4 in (F)NPT
Extension Size
24 in
Nozzle Length
3 in
Overall Width
20 in
Air Inlet Size
3/4 in
Pistol Grip Trigger Length
6 in
Air Outlet Size
1/2 in

Details

Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Mobile Applications
Includes
Auxiliary Handle, Extension and Nozzle
Air Inlet
3/4 in NPT Female
Color
Silver, Orange
Max. Inlet Pressure
120 psi
Max. dBA
99
Nozzle
Hydro Force
Standards
OSHA 1910.242(B)
Trigger
Dead Man Lever
Item
Air Gun
Air Gun Product Group
Air Gun
Output
13.5 lbf
Air Consumption
140 cfm
Nozzle Angle
Straight
Number of Nozzles Included
1
Air Inlet Type
NPT
Maximum Inlet Pressure
120 psi
Air Inlet Gender
Female
Nozzle Tip Material
Aluminum
OSHA Pressure Compliant
Yes
Output Thrust
13.5 lbf
Nozzle Features
Safety Tip
Maximum Sound Level
99 dB
Air Flow Pattern
Focused
Chip Guard Included
No

Description

Air Gun, Nozzle Length 3 in, Output 13.5 lbf, Air Inlet Gender Female, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Sound Level 99 dB, Air Consumption 140 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.