Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Air Gun, 36" Extension

  • Mfr # U75LJ036AA2

  • Zoro # G3213856


product price: $70.89
/ea

Key Features

Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Aluminum
Application
Cleaning
Outlet Size
3/4"-32 (F)NPT
Includes
Extension and Nozzle, Hanging Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U75LJ036AA2
Zoro #
G3213856
UPC #
690773012302
Country of Origin
United States

Dimensions

Outlet Size
3/4"-32 (F)NPT
Overall Length
39 3/4 in
Extension Size
36 in
Air Gun Inlet Size
3/8 in (F)NPT
Nozzle Length
2 1/2 in
Overall Width
6 5/8 in
Pistol Grip Trigger Length
2 1/2 in
Air Inlet Size
3/8 in
Air Outlet Size
3/4 in

Details

Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Aluminum
Application
Cleaning
Includes
Extension and Nozzle, Hanging Hook
Air Inlet
3/8 in NPT Female
Color
Gray
Max. Inlet Pressure
120 psi
Max. dBA
104
Nozzle
Venturi
Standards
OSHA 1910.242(B)
Trigger
Lever
Air Gun Product Group
Air Gun
Air Consumption
49 scfm
Output
2.8 lbf
Item
Air Gun
Air Flow Pattern
Focused
Nozzle Features
Safety Tip
Chip Guard Included
No
OSHA Pressure Compliant
Yes
Air Inlet Gender
Female
Maximum Inlet Pressure
120 psi
Sound Level
104 dB
Output Thrust
2.8 lbf
Nozzle Tip Material
Aluminum
Nozzle Angle
Straight
Air Inlet Type
NPT
Number of Nozzles Included
1

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 104 dB, OSHA Pressure Compliant Yes, Output Thrust 2.8 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.