Zoro Homepage

Pistol Grip Air Gun, 36" Extension

  • Mfr # U75XT036AA3

  • Zoro # G3212447


product price: $68.89
/ea

Key Features

Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Aluminum
Application
Easy Air Flow Activation
Outlet Size
3/4"-32 (F)NPT
Includes
Extension and Nozzle, Hanging Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U75XT036AA3
Zoro #
G3212447
UPC #
690773012555
Country of Origin
United States

Dimensions

Outlet Size
3/4"-32 (F)NPT
Overall Length
39 3/4 in
Extension Size
36 in
Air Gun Inlet Size
3/8 in (F)NPT
Nozzle Length
2 1/2 in
Overall Width
6 5/8 in
Air Outlet Size
3/4 in
Pistol Grip Trigger Length
4 in
Air Inlet Size
3/8 in

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Xtra Thrust, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 3.3 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.