Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Air Gun, 48" Extension

  • Mfr # HT130

  • Zoro # G0860745


product price: $1,581.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Aluminum, Fiberglass
Application
Uncovers Underground Objects, Utility Lines or Even Sensitive Tree Roots Without Harm
Outlet Size
1/2 in (F)NPT
Includes
150 cfm Stainless Steel Supersonic Nozzle, 4 ft Fiberglass Barrel with Dirt Shield, AirSpade 2000 Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT130
Zoro #
G0860745
UPC #
690773023728
Country of Origin
United States

Dimensions

Outlet Size
1/2 in (F)NPT
Overall Length
53 3/4 in
Air Gun Inlet Size
3/4 in (F)NPT
Extension Size
48 in
Overall Width
11 in
Barrel Length
4 ft
Air Inlet Size
3/4 in
Air Outlet Size
1/2 in

Details

Air Gun Body Style
Pistol Grip
Body Material
Aluminum, Fiberglass
Application
Uncovers Underground Objects, Utility Lines or Even Sensitive Tree Roots Without Harm
Includes
150 cfm Stainless Steel Supersonic Nozzle, 4 ft Fiberglass Barrel with Dirt Shield, AirSpade 2000 Handle
Air Inlet
3/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
121
Nozzle
Supersonic
Trigger
Lever
Item
Air Excavation Tool
Output
185 psi
Air Gun Product Group
Air Gun
Air Consumption
150 cfm
Soil Excavation Rate
1.8 cfm
Kit Contents
(1) Bare Tool
Dead-Man Trigger
Yes
Air Flow Pattern
Focused Excavation
Air Inlet Type
NPT
Sound Level
122 dB
Minimum Compressor HP
33 hp
Spark Free Nozzle
Yes
Air Inlet Gender
Female
Barrel Conductivity
Non-Conductive
Number of Nozzles Included
1
Maximum Inlet Pressure
120 psi

Description

Air Excavation Tool, Barrel Conductivity Non-Conductive, Spark Free Nozzle Yes, Barrel Length 4 ft, Air Consumption 150 cfm, Soil Excavation Rate 1.8 cfm, Minimum Compressor HP 33 hp, Dead-Man Trigger Yes, Air Inlet Type NPT, Air Inlet Gender Female, Air Inlet Size 3/4 in, Kit Contents (1) Bare Tool, (1) Dirt Shield, (1) Nozzle, Air Flow Pattern Focused Excavation, Air Gun Body Style Pistol Grip, Air Inlet 3/4 in NPT Female, Air Outlet Size 1/2 in, Number of Nozzles Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.