Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long John Safety Air Blow Gun, 6 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT

  • Mfr # 75LJ006AA

  • Zoro # G4485591


product price: $31.69
/ea

Key Features

Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Aluminum
Application
Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Tanks, Rafters as Well as Machinery and Storage Areas
Outlet Size
3/4"-32 (F)NPT
Includes
Extension and Nozzle, Hanging Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75LJ006AA
Zoro #
G4485591
UPC #
690773003782
Country of Origin
United States

Dimensions

Outlet Size
3/4"-32 (F)NPT
Overall Length
9 3/8 in
Nozzle Length
2 3/8 in
Extension Size
6 in
Air Gun Inlet Size
1/4 in (F)NPT
Overall Width
6 5/8 in
Air Outlet Size
3/4 in
Air Inlet Size
1/4 in
Pistol Grip Trigger Length
2 1/2 in

Details

Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Aluminum
Application
Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Tanks, Rafters as Well as Machinery and Storage Areas
Includes
Extension and Nozzle, Hanging Hook
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
107
Nozzle
Venturi
Standards
OSHA 1910.242(B)
Trigger
Lever
Air Gun Product Group
Air Gun
Output
2.0 lbf
Air Consumption
34 scfm
Item
Air Gun
Chip Guard Included
No
OSHA Pressure Compliant
Yes
Output Thrust
2 lbf
Nozzle Angle
Straight
Maximum Inlet Pressure
120 psi
Air Inlet Type
NPT
Sound Level
107 dB
Air Flow Pattern
Focused
Air Inlet Gender
Female
Number of Nozzles Included
1
Nozzle Tip Material
Aluminum
Nozzle Features
Safety Tip

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 3/8 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 107 dB, OSHA Pressure Compliant Yes, Output Thrust 2 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.