Zoro Homepage

Pistol Grip Air Gun, 6" Extension

  • Mfr # LZR650006AA

  • Zoro # G3020403


product price: $35.89
/ea

Key Features

Air Gun Body Style
Ergonomic, Pistol Grip
Body Material
Aluminum
Application
Automotive and Industrial Cleaning Applications
Outlet Size
1/8 in (F)NPT
Includes
Extension and Nozzle, Hanging Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZR650006AA
Zoro #
G3020403
UPC #
690773023117
Country of Origin
United States

Dimensions

Outlet Size
1/8 in (F)NPT
Overall Length
9 in
Nozzle Length
2 in
Air Gun Inlet Size
1/4 in (F)NPT
Extension Size
6 in
Overall Width
5 1/8 in
Air Inlet Size
1/4 in
Pistol Grip Trigger Length
4 in
Air Outlet Size
1/8 in

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.