Zoro Homepage

Pistol Grip Air Gun, 60" Extension

  • Mfr # F5060AA

  • Zoro # G2733193


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Rugged, Lightweight, Pistol Grip
Body Material
Aluminum
Application
Heavy Duty Industrial and Construction Cleaning Applications
Outlet Size
1-1/2 in (F)NPT
Includes
Auxiliary Handle, Extension and Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5060AA
Zoro #
G2733193
UPC #
690773018830
Country of Origin
United States

Dimensions

Outlet Size
1-1/2 in (F)NPT
Overall Length
72 in
Extension Size
60 in
Nozzle Length
7 in
Air Gun Inlet Size
3/4 in (F)NPT
Overall Width
12 1/2 in
Pistol Grip Trigger Length
6 in
Air Outlet Size
1 1/2 in
Air Inlet Size
3/4 in

Details

Air Gun Body Style
Rugged, Lightweight, Pistol Grip
Body Material
Aluminum
Application
Heavy Duty Industrial and Construction Cleaning Applications
Includes
Auxiliary Handle, Extension and Nozzle
Air Inlet
3/4 in NPT Female
Color
Silver, Yellow
Max. Inlet Pressure
120 psi
Max. dBA
121
Nozzle
Venturi
Standards
OSHA 1910.242(B)
Trigger
Dead Man Lever
Air Gun Product Group
Air Gun
Output
12 lbf
Item
Air Gun
Air Consumption
185 scfm
OSHA Pressure Compliant
Yes
Nozzle Tip Material
Aluminum
Output Thrust
13.5 lbf
Air Inlet Gender
Female
Air Inlet Type
NPT
Number of Nozzles Included
1
Air Flow Pattern
Focused
Sound Level
121 dB
Chip Guard Included
No
Nozzle Angle
Straight
Maximum Inlet Pressure
120 psi
Nozzle Features
Safety Tip

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 7 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 121 dB, OSHA Pressure Compliant Yes, Output Thrust 13.5 lbf, Body Material Aluminum, Air Inlet Size 3/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.