
Long John Safety Air Blow Gun, 72 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT
Mfr # 75LJ072AA
Zoro # G1299331
product price: $58.59
/eaKey Features
Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Aluminum
Application
Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Tanks, Rafters as Well as Machinery and Storage Areas
Outlet Size
3/4"-32 (F)NPT
Includes
Extension and Nozzle, Hanging Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75LJ072AA
Zoro #
G1299331
UPC #
690773004079
Country of Origin
United States
Dimensions
Outlet Size
3/4"-32 (F)NPT
Overall Length
75 3/8 in
Nozzle Length
72 in
Air Gun Inlet Size
1/4 in (F)NPT
Extension Size
72 in
Overall Width
6 5/8 in
Air Outlet Size
3/4 in
Air Inlet Size
1/4 in
Pistol Grip Trigger Length
2 1/2 in
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 107 dB, OSHA Pressure Compliant Yes, Output Thrust 2 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.