Zoro Homepage

Pistol Grip Air Gun

  • Mfr # 74GHVB

  • Zoro # G1859630


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Cleaning
Includes
Slot Type Nozzle
Overall Length
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74GHVB
Zoro #
G1859630
UPC #
690773025227
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Air Gun Inlet Size
1/4 in (F)NPT
Nozzle Length
1 1/2 in
Overall Width
5 3/8 in
Extension Size
0
Air Inlet Size
1/4 in
Pistol Grip Trigger Length
2 1/2 in

Details

Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Cleaning
Includes
Slot Type Nozzle
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
80
Nozzle
Quiet Force
Standards
OSHA 1910.95(A)
Trigger
Lever
Air Consumption
17 scfm
Output
100 psi
Air Gun Product Group
Air Gun
Item
Air Gun
Sound Level
80 dB
Output Thrust
1 lbf
Maximum Inlet Pressure
120 psi
Air Inlet Type
NPT
Nozzle Angle
Straight
Chip Guard Included
No
Air Inlet Gender
Female
OSHA Pressure Compliant
Yes
Nozzle Features
Quiet Operation in Noise-Sensitive Environments
Nozzle Tip Material
Brass
Number of Nozzles Included
1
Air Flow Pattern
Focused

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Quiet Operation in Noise-Sensitive Environments, Nozzle Quiet Force, Air Flow Pattern Focused, Sound Level 80 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.