Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Air Gun

  • Mfr # 74RT

  • Zoro # G4483972


product price: $36.99
/ea

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Close-in Applications Near Painted or Delicate Surfaces
Outlet Size
1/4 in (F)NPT
Includes
Chip Shield, Hanging Hook, Rubber Tip Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74RT
Zoro #
G4483972
UPC #
690773003249
Country of Origin
United States

Dimensions

Outlet Size
1/4 in (F)NPT
Overall Length
6 1/2 in
Air Gun Inlet Size
1/4 in (F)NPT
Nozzle Length
1 1/2 in
Overall Width
1 in
Extension Size
0
Air Inlet Size
1/4 in
Pistol Grip Trigger Length
2 1/2 in
Air Outlet Size
1/4 in

Details

Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Close-in Applications Near Painted or Delicate Surfaces
Includes
Chip Shield, Hanging Hook, Rubber Tip Nozzle
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
108
Nozzle
Safety
Standards
OSHA 1910.242(B)
Trigger
Lever
Output
0.4 lbf
Item
Air Gun
Air Consumption
50 cfm
Air Gun Product Group
Air Gun
Number of Nozzles Included
1
Maximum Inlet Pressure
120 psi
Sound Level
113 dB
Air Flow Pattern
Chip Protect
Nozzle Tip Material
Rubber
Nozzle Features
Non-Marring
Chip Guard Included
No
OSHA Pressure Compliant
Yes
Nozzle Angle
Straight
Output Thrust
0.5 lbf
Air Inlet Gender
Female
Air Inlet Type
NPT

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Rubber, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Safety, Air Flow Pattern Chip Protect, Sound Level 113 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.