Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Air Gun

  • Mfr # 74S

  • Zoro # G2744892


product price: $23.29
/ea

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Close-in Applications
Outlet Size
1/8 in (F)NPT
Includes
Chip Shield, Hanging Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74S
Zoro #
G2744892
UPC #
690773003263
Country of Origin
United States

Dimensions

Outlet Size
1/8 in (F)NPT
Overall Length
6 5/8 in
Air Gun Inlet Size
1/4 in (F)NPT
Nozzle Length
2 1/2 in
Overall Width
5 in
Extension Size
0
Air Outlet Size
1/8 in
Air Inlet Size
1/4 in
Pistol Grip Trigger Length
2 1/2 in

Details

Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Close-in Applications
Includes
Chip Shield, Hanging Hook
Air Inlet
1/4 in NPT Female
Color
Gray
Max. Inlet Pressure
120 psi
Max. dBA
102
Nozzle
Safety
Standards
OSHA 1910.242(B)
Trigger
Lever
Item
Air Gun
Air Gun Product Group
Air Gun
Output
0.4 lbf
Air Consumption
35 scfm
Number of Nozzles Included
1
Air Flow Pattern
Chip Protect
OSHA Pressure Compliant
Yes
Maximum Inlet Pressure
120 psi
Nozzle Tip Material
Aluminum
Output Thrust
0.4 lbf
Sound Level
102 dB
Nozzle Features
Tamper Proof
Nozzle Angle
Straight
Air Inlet Gender
Female
Chip Guard Included
No
Air Inlet Type
NPT

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Tamper Proof, Nozzle Safety, Air Flow Pattern Chip Protect, Sound Level 102 dB, OSHA Pressure Compliant Yes, Output Thrust 0 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.