Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Air Gun

  • Mfr # U74HT37

  • Zoro # G1859615


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Zinc
Application
Cleaning
Includes
Slot Type Nozzle
Overall Length
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U74HT37
Zoro #
G1859615
UPC #
690773025357
Country of Origin
United States

Dimensions

Overall Length
6 5/8 in
Air Gun Inlet Size
3/8 in (F)NPT
Extension Size
0
Nozzle Length
1 1/2 in
Overall Width
5 3/4 in
Air Inlet Size
3/8 in
Pistol Grip Trigger Length
4 in

Details

Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Zinc
Application
Cleaning
Includes
Slot Type Nozzle
Air Inlet
3/8 in NPT Female
Color
Black, Silver
Max. Inlet Pressure
120 psi
Max. dBA
82
Nozzle
Quiet Force
Standards
OSHA 1910.95(A)
Trigger
Lever
Air Gun Product Group
Air Gun
Air Consumption
35 scfm
Item
Air Gun
Output
100 psi
Air Inlet Type
NPT
Maximum Inlet Pressure
120 psi
Nozzle Features
Medium Thrust
OSHA Pressure Compliant
Yes
Chip Guard Included
No
Output Thrust
1.9 lbf
Number of Nozzles Included
1
Nozzle Angle
Straight
Air Flow Pattern
Focused
Air Inlet Gender
Female
Sound Level
82 dB

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Medium Thrust, Nozzle Quiet Force, Air Flow Pattern Focused, Sound Level 82 dB, OSHA Pressure Compliant Yes, Output Thrust 2 lbf, Body Material Zinc, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.