Zoro Homepage

Pistol Grip Air Gun

  • Mfr # U74HVB

  • Zoro # G1859597


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Aluminum
Application
Cleaning
Includes
Brass Nozzle
Overall Length
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U74HVB
Zoro #
G1859597
UPC #
690773025326
Country of Origin
United States

Dimensions

Overall Length
6 5/8 in
Air Gun Inlet Size
3/8 in (F)NPT
Extension Size
0
Overall Width
5 5/8 in
Nozzle Length
1 1/2 in
Air Inlet Size
3/8 in
Pistol Grip Trigger Length
4 in

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Medium Thrust, Nozzle Quiet Force, Air Flow Pattern Focused, Sound Level 80 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.