Zoro Homepage

Pistol Grip Air Gun

  • Mfr # U74LVZ

  • Zoro # G1859545


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Aluminum
Application
Cleaning
Includes
Nozzle
Overall Length
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U74LVZ
Zoro #
G1859545
UPC #
690773025340
Country of Origin
United States

Dimensions

Overall Length
6 5/8 in
Air Gun Inlet Size
3/8 in (F)NPT
Extension Size
0
Nozzle Length
1 1/2 in
Overall Width
5 1/2 in
Pistol Grip Trigger Length
4 in
Air Inlet Size
3/8 in

Details

Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Aluminum
Application
Cleaning
Includes
Nozzle
Air Inlet
3/8 in NPT Female
Color
Black, Silver
Max. Inlet Pressure
120 psi
Max. dBA
71
Nozzle
Quiet Force
Standards
OSHA 1910.95(A)
Trigger
Lever
Air Consumption
10 scfm
Output
100 psi
Air Gun Product Group
Air Gun
Item
Air Gun
Output Thrust
0.6 lbf
Nozzle Features
Low Volume
Air Inlet Gender
Female
Air Flow Pattern
Focused
Nozzle Angle
Straight
OSHA Pressure Compliant
Yes
Sound Level
71 dB
Nozzle Tip Material
Aluminum
Maximum Inlet Pressure
120 psi
Chip Guard Included
No
Air Inlet Type
NPT
Number of Nozzles Included
1

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Low Volume, Nozzle Quiet Force, Air Flow Pattern Focused, Sound Level 71 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.