Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Syphon Spray Gun

  • Mfr # 79SG

  • Zoro # G2741706


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Classic Pistol Grip
Body Material
Cast Aluminum
Includes
6 ft PVC Tube, Brass Sinker, Hanging Hook, Liquid Shutoff Valve
Overall Length
9 in
Air Inlet
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79SG
Zoro #
G2741706
UPC #
690773005557
Country of Origin
United States

Dimensions

Overall Length
9 in
Extension Size
18"
Nozzle Length
1 1/2 in
Air Gun Inlet Size
1/4 in (F)NPT
Overall Width
5 in
Air Inlet Size
NPT

Details

Air Gun Body Style
Classic Pistol Grip
Body Material
Cast Aluminum
Includes
6 ft PVC Tube, Brass Sinker, Hanging Hook, Liquid Shutoff Valve
Air Inlet
Female
Color
Gray
Max. Inlet Pressure
120 psi
Nozzle
Aluminum
Standards
OSHA 1910.242(B)
Trigger
Wide
Air Gun Product Group
Syphon Spray Gun
Output
9.0 lbf
Item
Syphon Spray Gun
Air Consumption
9 cfm
Air Inlet Type
1/4 in NPT Female
Maximum Inlet Pressure
120 psi
Air Inlet Gender
1/4 in
Body Style
Lever
Syphon Mechansim
Tube Siphon
Compatible Liquids
Coatings, Insecticides, Oils, Solvents
Syphon Flow Rate
12 gph

Description

Siphon Spray Gun, Syphon Mechansim Tube Siphon, Syphon Flow Rate 12 gph, Compatible Liquids Coatings, Insecticides, Oils, Solvents, Nozzle Length 1 1/2 in, Air Consumption 9 cfm, Air Inlet Size NPT, Air Inlet Type NPT, Air Inlet Gender Female, Air Inlet Female, Canister Liquid Volume Not Applicable, Body Style Lever, Extension Size 0 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.