Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Syphon Spray Gun

  • Mfr # 79SG012

  • Zoro # G3216507


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Classic Pistol Grip
Body Material
Cast Aluminum
Application
Insecticides and Coatings, Solvents, Spraying Oils
Includes
12 in Extension and Nozzle, 6 ft PVC Tube, Brass Tip, Hanging Hook
Overall Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79SG012
Zoro #
G3216507
UPC #
690773005588
Country of Origin
United States

Dimensions

Overall Length
19 in
Extension Size
12 in
Air Gun Inlet Size
1/4 in (F)NPT
Overall Width
6 5/8 in
Nozzle Length
1 1/2 in
Air Inlet Size
NPT

Details

Air Gun Body Style
Classic Pistol Grip
Body Material
Cast Aluminum
Application
Insecticides and Coatings, Solvents, Spraying Oils
Includes
12 in Extension and Nozzle, 6 ft PVC Tube, Brass Tip, Hanging Hook
Air Inlet
Female
Color
Gray
Nozzle
Brass
Standards
OSHA 1910.242(B)
Trigger
Wide
Air Consumption
9 cfm
Air Gun Product Group
Syphon Spray Gun
Item
Syphon Spray Gun
Air Inlet Type
1/4 in NPT Female
Compatible Liquids
Coatings, Insecticides, Oils, Solvents
Syphon Mechansim
Tube Siphon
Adjustable Nozzle
Yes
Air Inlet Gender
1/4 in
Body Style
Lever
Nozzle Features
Controls Flow and Spray Pattern
Maximum Inlet Pressure
120 psi
Nozzle Tip Material
Brass
Syphon Flow Rate
16 gph

Description

Syphon Spray Gun, Syphon Mechansim Tube Siphon, Syphon Flow Rate 16 gph, Compatible Liquids Coatings, Insecticides, Oils, Solvents, Nozzle Length 1 1/2 in, Air Consumption 9 cfm, Air Inlet Size NPT, Air Inlet Type 1/4 in NPT Female, Air Inlet Gender 1/4 in, Air Inlet Female, Adjustable Nozzle Yes, Body Style Lever, Extension Size 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.